Beli philips led lampu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Philips LED TubeDeskripsi:LEDtube 600mm 8W 740 T8 AP C Gatribut:
- Fitting: G13
- Input Voltage (V): 220-240
- SEKISUI POLYMATECH Heat Dissipation Sheet TIMLIGHT Seriesatribut:
- Dimensions (mm): 100x100
- Material: Silicone, Thermally Conductive Filler
- Operating Temperature Range (°C): -40 to 150
- RoHS Directive: Correspondence
- Sheet Length (mm): 100
- Sheet Width (mm): 100
- Type of Product: Heat Dissipation Sheet
- SEKISUI POLYMATECH Heat Dissipation Sheet MANION Seriesatribut:
- Color: Black
- Dimensions (mm): 70x70
- Material: Silicone, Thermally Conductive Filler
- Operating Temperature Range (°C): -40 to 150
- RoHS Directive: Correspondence
- Sheet Length (mm): 70
- Sheet Width (mm): 70
- UL Standard: V-0 (UL-94)
- Philips TrueForce Core LED Industrial and RetailDeskripsi:Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubsatribut:
- Input Frequency (Hz): 50 to 60
- Color Code: 865 (CCT of 6500 K)
- Voltage (Nom) (V): 220-240
- Color Consistency: <6
- Bulb Shape: T-shape
- Color Designation: Cool Daylight
- EU RoHS compliant: Yes
- LLMF At End of Nominal Lifetime (Nom.) (%): 70
- Nominal Horizontal Color Temperature (Kelvin): 6500
- Power factor (nom.): 0.5
- Technical Beam Angle (Nom) (degree): 180
- Luxmenn Lampu Sorot COB (Spotlight)Deskripsi:Lampu Spotlight COB Luxmenn LED berkualitas tinggi untuk kebutuhan pencahayaan yang praktis, mewah, elegan dan estetik. Dilengkapi dengan heatsink pendingin agar lampu lebih tahan lama. Kepala lampu bisa digerakan kearah samping kiri dan kanan, pendar cahaya lebih fokus dibandingkan dengan BRDL. Bagus untuk pemasangan di hotel, rumah, kantor, mall, panggung, kitchen set, toko, café etc.atribut:
- Voltage (V): 85-265
- Beam Angle (°): 24
- Fitting Type: Klip
- Lifetime (hour): ≥20000
- Material: Non-Flammable Plastic
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- DEKO Spray Gun Tanpa Kabelatribut:
- Voltage (V): 20
- Rated Speed (rpm): 30000
- Container Volume (ml): 800
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- Philips Essential LEDtubeatribut:
- Input Frequency (Hz): 50 to 60
- Color Consistency: <6
- EU RoHS compliant: Yes
- Nominal Lifetime (hour): 30000
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
- Philips GreenPerform Highbay G3atribut:
- Light source color: 865 cool daylight
- Protection class IEC: Safety class I
- Glow-wire test: Temperature 650 °C, duration 5 s
- Flammability mark: For mounting on normally flammable surfaces
- Connection: Flying leads/wires
- Constant light output: No
- CE mark: CE mark
- Cable (m): Cable 3.0 without plug
- Driver included: Yes
- Driver/power unit/transformer: Power supply unit
- Input Frequency (Hz): 50 to 60
- Input Voltage (V): 220 to 240
- Light source engine type: LED
- Light source replaceable: No
- Number of products on MCB of 16 A type B: 11
- Optical cover/lens type: Polycarbonate bowl/cover
- Service tag: Yes
- Philips Lampu Bohlam Softoneatribut:
- Color: Soft White
- Cap/Fitting: E27
- Power (W): 25
- Philips Lampu Tornado E27 (Bohlam)atribut:
- Cap Base: E27
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- Philips Essential LED Pomeron Lamp (Bohlam Led)Deskripsi:Manipulate the direction of your light in different ways with Philips Pomeron LED spotlight's adjustable head in 2 axis rotation. With a stylish white design that enhances your décor, bask in strong, focused beam with an accented feel. Essential lighting for a bright home - 59775 POMERON 070 7W 27K WH - white - LEDatribut:
- Color: White
- Material: Metal
- Nominal Lifetime (hour): 15000.0
Daftar Harga philips led lampu Terbaru March 2026
| Philips Lampu LED | Rp31.900 |
| Philips LED Tube | Rp61.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp39.900 |
| SEKISUI POLYMATECH Heat Dissipation Sheet TIMLIGHT Series | Rp22.900 |
| SEKISUI POLYMATECH Heat Dissipation Sheet MANION Series | Rp299.900 |
| Philips LED Bright | Rp67.900 |
| Philips TrueForce Core LED Industrial and Retail | Rp189.900 |
| Luxmenn Lampu Sorot COB (Spotlight) | Rp59.900 |
| GL General Lighting LED Bulb E27 (Bohlam Lampu) | Rp14.900 |
| DEKO Spray Gun Tanpa Kabel | Rp849.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/eeP106159518-4.jpg)




/30P110142108-1.jpg)
/p0P102121900-2.jpg)






/P101552118-2.jpg)
/l2P104629758-2.jpg)


/3aP103709118-1.jpg)